Z247154
Coors™ porcelain crucible
High form, capacity 120 mL
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122200
NACRES:
NB.43
Recommended Products
material
porcelain
cap size
E
packaging
pack of 12
manufacturer/tradename
Coorstek 66110
capacity
120 mL
top O.D. × H
70 mm × 56 mm
weight
52 gcase of 24 crucibles weighs approximately 2.75 lbs (excluding packing material)
Looking for similar products? Visit Product Comparison Guide
General description
Glazed inside and out, except for outside bottom surface and rim.
Order covers separately.
- Max. use temp.: 1150°C; limit of use evacuated: 1300°C
- Crucibles are not porous so there should not be any change in weight after firing
Order covers separately.
Features and Benefits
- Ensures great resistance to thermal-shock
- Durable
- Rigid
- Sustained refractory qualities
Legal Information
Coors is a trademark of Coorstek, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service