Z243671
Thermowell heating mantle
for flask size, 125 mL, AC/DC input 110 - 120 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102405
NACRES:
NB.76
Recommended Products
AC/DC input
110-120 V, US 3-pin plug (AC)
material
steel
feature
CE compliant
CSA approved 110V to 120V models
for flask size 125 mL
availability
not available in EU
parameter
0-550 °C temp. range
weight
1.5 lb
power consumption
140 W
Looking for similar products? Visit Product Comparison Guide
General description
Economical and dependable. These mantles have a ceramic heat cavity (resistance wire completely embedded), a grounded metal housing for safer operation, a low profile that permits magnetic stirring, and can be operated at up to 550 °C. May be used as an air or sand bath. All models have a 36 in., 3-wire, integral power cord with U.S. plug (used as an interconnector plug with POWERMITE™ heat controllers). 50/60 Hz.
Legal Information
POWERMITE is a trademark of Laboratory Craftsmen, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service