Skip to Content
Merck
All Photos(1)

Key Documents

Z233064

Duran® Erlenmeyer wide-neck flask

capacity 1,000 mL

Synonym(s):

conical flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
flat bottom
wide-neck

Joint

Joints neck (50)

sterility

non-sterile

feature

without cap

packaging

pack of 10

manufacturer/tradename

DURAN® 212265407

availability

not available in USA and Canada

H

220 mm

capacity

1,000 mL

flask O.D.

131 mm

neck O.D.

50 mm

Looking for similar products? Visit Product Comparison Guide

General description

With graduations. Meets DIN 12380 standard.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service