Skip to Content
Merck
All Photos(2)

Key Documents

Z231746

Duran® crystallizing dishes

capacity 500 mL

Synonym(s):

213134901

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass
cylindrical

sterility

non-sterile

packaging

pack of 10 ea

manufacturer/tradename

DURAN® 213134901

availability

not available in USA and Canada

capacity

500 mL

dish diam.

115 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Cylindrical dishes without spout.
  • Manufactured from Duran borosilicate glass type 3.3 for maximum chemical and thermal shock resistance.
  • The design of the dishes allow solvents to evaporate quickly and evenly
  • Fired-on, highly durable white ceramic
  • Meets DIN 12337 standard.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service