Z147362
Flash-chromatography assembly with threaded joints
capacity 200 mL, Standard column, joint: ST/NS 24/40
Sign Into View Organizational & Contract Pricing
All Photos(4)
About This Item
UNSPSC Code:
12000000
NACRES:
NC.05
Recommended Products
Joint
joint: ST/NS24/40
grade
for chromatography
technique(s)
LPLC: suitable
capacity
200 mL
column O.D. × L
25 mm × 584 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately. See the Air-Sensitive section for a description of the threaded joint.
Application
Flash chromatography is useful for rapid, preparative separations with moderate resolutions. As first described in J. Org. Chem., 43, 2923 (1978), it is commonly performed with silica gel although the use of reversed phase packings has become popular in recent years.
Linkage
See the Threaded Ground Glass Tutorial to see how threaded joints work.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service