Z136077
Agate mortar and pestle
Standard form, O.D. 25 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.35
Recommended Products
material
agate
D
8 mm
I.D.
20 mm
O.D.
25 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Made of natural agate with highly polished grinding surfaces. Excellent for preparing laboratory samples and high purity powders. The agate material is a special silicate with a main composition of SiO2. It is resistant to detergent. The thermal endurance is limited up to 350°C.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service