Skip to Content
Merck
All Photos(1)

Key Documents

Z130915

Nalgene® Griffin beakers

capacity 250 mL, transparent polymethylpentene

Synonym(s):

PMP beaker, nalgene PMP beaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

transparent polymethylpentene

feature

graduations

packaging

pkg of 6 ea

manufacturer/tradename

Nalgene 1203-0250

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

may be used continuously at 150 °C, intermittently at 175 °C
Low form. With silk-screened graduations, Nalgene catalog number, size and resin codes, max. use temp., and "no flame" symbol. Meet the ISO/DIS 7056 International Standards for Laboratory Plasticware Accuracy. Chemically resistant. Autoclavable. Not for use on a hot plate.

Other Notes

Browse all plastic beakers

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service