Skip to Content
Merck
All Photos(1)

Key Documents

Z130885

Nalgene® Griffin beakers

capacity 50 mL, transparent polymethylpentene

Synonym(s):

PMP beaker, nalgene PMP beaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43
Pricing and availability is not currently available.

material

transparent polymethylpentene

feature

graduations

packaging

pkg of 12 ea

manufacturer/tradename

Nalgene 1203-0050

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Low form. With silk-screened graduations, Nalgene catalog number, size and resin codes, max. use temp., and "no flame" symbol. Meet the ISO/DIS 7056 International Standards for Laboratory Plasticware Accuracy. Chemically resistant. Autoclavable. Not for use on a hot plate.
may be used continuously at 150 °C, intermittently at 175 °C

Other Notes

Browse all plastic beakers

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service