Z118656
Scienceware® hand pumps
For use with 55 gal (220 L) drum, L 32 in. (81 cm)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40151500
NACRES:
NB.51
Recommended Products
material
polyethylene
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art H32887-0000
L
32 in. (81 cm)
fitting
(51 mm)
2 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
All PE, delivers 6 oz/downstroke against a 12 ft (3.65 m) head of water and empties a drum within 1/8in. (3 mm) of the bottom. Mounted on 2 in. standard "V" threaded PE plug. Fits through 2 in. (51 mm) or larger opening. Uses: strong acids, alkalis, and inorganic solvents.
Legal Information
Scienceware is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service