Skip to Content
Merck
All Photos(1)

Key Documents

Z117331

PTFE syringe tubing

gauge 16, L 12 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105108
NACRES:
NB.03
Pricing and availability is not currently available.

L

12 in.

gauge

16

Looking for similar products? Visit Product Comparison Guide

General description

PTFE syringe tubing with Kel-F Luer hub: A septum to be pierced with these PTFE needles must be punctured with a hollow SS needle. The PTFE needle is then threaded through. After threading, the SS needle is withdrawn, allowing the septum to seal around the PTFE needle.

For 20 ga PTFE use Z126756 (14 ga SS); 18 ga PTFE use Z126764 (13 ga SS); 16 ga PTFE use Z126772 (12 ga SS).

Other Notes

PTFE tubing maximum temperature is 260 °C.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service