WHA67982510
Whatman® Puradisc 25 syringe filters
1.0 μm, PTFE, 1000/pk
Synonym(s):
Whatman filter, Whatman filters, Z745030, disposable syringe filters
About This Item
Recommended Products
material
PTFE membrane
polypropylene housing
sterility
non-sterile
packaging
pack of 1000
manufacturer/tradename
Whatman 6798-2510
Whatman Article No. 28420354 (US reference)
diam.
25 mm
filtration area
4.2 cm2
volume
≤100 mL
pore size
1 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | WHA67942502 | WHA67982502 | WHA67982501 |
---|---|---|---|
PTFE membrane, polypropylene housing | polyethersulfone membrane, polypropylene housing | PTFE membrane, polypropylene housing | PTFE membrane, polypropylene housing |
25 mm | 25 mm | 25 mm | 25 mm |
1 μm | 0.2 μm | 0.2 μm | 0.1 μm |
female Luer inlet (lock), male Luer outlet | female Luer inlet (lock), male Luer outlet | female Luer inlet (lock), male Luer outlet | female Luer inlet (lock), male Luer outlet |
non-sterile | non-sterile | non-sterile | non-sterile |
General description
Puradisc syringe filters for routine syringe filtration
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.
Polytetrafluoroethylene (PTFE) syringe filter options
Cytiva′s Puradisc PTFE syringe filter is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.
Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.
Features and Benefits
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Suitability
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service