Skip to Content
Merck
All Photos(2)

Key Documents

WHA67221001

Whatman® VACU-GUARD® inline filter devices

VACU-GUARD 150, activated carbon, 1/pk

Synonym(s):

Z249564, filter devices, filtration device, inline filtration device

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104925
NACRES:
NB.79

material

PEEK/PTFE filter membrane (PFTE filteration media)
polypropylene housing

sterility

non-sterile

feature

Trap media (Activated carbon)

packaging

pack of 1

manufacturer/tradename

Whatman 6722-1001
Whatman Article No. 28420216 (US reference)

parameter

210-450 L/min flow rate at 1.45-7.25 psi

size

9.3 in. (236 mm) , overall

surface area

82,000 m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman VACU-GUARD capsule filters from Cytiva are ideal for protecting vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols. The easy-to-use VACU-GUARD inline filter devices help to confine and isolate infectious materials in vacuum systems and protect your laboratory.

Application

  • Vacuum pump protection

Features and Benefits

  • Excellent for protecting vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols.
  • Designed for in-line use with stepped barb connections for 1NA to 12 mm i.d. hose.
  • Available with choice of chemical trap: activated carbon, molecular sieve, or desiccant.
  • Membrane retains 99.99% of airbone particles greater than NA.1 µm.
  • Features hydrophobic polytetrafluoroethylene (PTFE) membrane.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

VACU-GUARD is a registered trademark of Arbor Technologies, Inc.
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service