Skip to Content
Merck
All Photos(1)

Key Documents

WHA3827-070

Whatman® glass microfiber filters, Grade 934-AH® RTU

for volatiles, diam. (70 mm), pre-weighed

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105315
NACRES:
NB.24
Pricing and availability is not currently available.

description

basis weight, 64 g/m2

feature

Nominal Air Flow Rate: 3.7 s/100 ml/in²
Typical water flow rate: 341 ml/min
for volatiles
pre-weighed

parameter

<550 °C max. temp.
47 speed (filtration)

diam.

(70 mm)

thickness

435 μm

pore size

1.5 μm retention

Looking for similar products? Visit Product Comparison Guide

General description

Pre-weighed and prewashed, these ready-to-use (RTU) Whatman Glass Microfiber Filter Papers are the time-saving version of Cytiva′s 934-AH glass microfiber filter papers. Use for total suspended solids analysis, dissolved solids and volatiles.

Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 parts C, D, and E. These glass microfiber filter papers have fine particle retention of 1.5 µm at high flow rates to process heavy, turbid samples.

The pre-weighed glass microfiber filter papers are packaged with a barcoded aluminium pan noting the filter paper weight. The barcode from this pan can be used to find documentation of the filter weight on the Cytiva website. Each box of 934-AH RTU filter papers also has a barcode that can be used to download the weights of all filter papers from that box.

Application

Whatman 934-AH ready to use (RTU) glass microfiber filter papers are widely used for dissolved, suspended and volatiles solid analysis. They are also used for a wide range of industrial and environmental water monitoring applications including the monitoring of rivers, lakes and coastal waters, as well as analyzing purified discharge of wastewater treatment plants and monitoring discharge water from industrial plants.

Features and Benefits

Our Whatman filter papers 934-AH family of products come in three different varieties:
  • 934-AH RTU for Suspended and Dissolved Solids—pre-washed, dried, cooled, and weighed filters with certified mass loss between washing and drying steps of the lesser of less than 0.5 mg or 4% in accordance with US EPA Lab Standard Method 2540 parts C and D. (Most filters come weighed to four decimal places, however a version of the 47 mm glass microfiber filter can be measured to five decimal places if needed.)
  • Ready-to-use for Volatiles—pre-washed, pre-weighed and pre-fired at 550°C aligned to US EPA Laboratory Standard Method 2540 parts C, D, and E.
  • RTU Double Weigh—drying, cooling and filter paper weighing steps repeated twice for customers with the highest regulatory concern.
  • Economy versions of 934-AH RTU dissolved, suspended, and volatiles testing filters are also available. These filter papers are pre-washed and dried but not weighed and do not come with barcodes.

Legal Information

934-AH is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service