Skip to Content
Merck
All Photos(1)

Key Documents

WHA2814259

Whatman® high-purity glass microfiber extraction thimbles

glass thimbles, HP, tapered, 25 x 90 mm, 25/pk

Synonym(s):

Z742082, extraction thimbles, glass fiber filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

material

borosilicate glass

packaging

pack of 25

manufacturer/tradename

Whatman 2814-259
Whatman Article No. 28419026 (US reference)

I.D. × H

25 mm × 90 mm

Looking for similar products? Visit Product Comparison Guide

Application

  • Smoke stack gas monitoring
  • Soxhlet extraction
  • Analyzing pesticide residues
  • Determining oil/fat content of foods (e.g. French fries)
  • Analysis of oil and grease in solid wastes

Features and Benefits

  • Resistant to temperatures up to 500°C
  • Binder-free, no chemical additives
  • Nominal particle retention rating: 0.8 µm
  • Effective when used with solvents incompatible with cellulose materials

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service