WHA2228
Whatman® Polydisc HD heavy duty in-line filter
pore size 5.0-10.0 μm
Synonym(s):
Whatman filter, Whatman filters, Z741434, inline filtration
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104922
NACRES:
NB.24
Recommended Products
material
polypropylene housing
polypropylene membrane
sterility
non-sterile
packaging
pkg of 50 ea
manufacturer/tradename
Whatman 2228
Whatman Article No. 28418842 (US reference)
pore size
5.0-10.0 μm
capacity
≤1000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Excellent flow rate characteristics and ideal for filtering large volumes to 1 liter of aqueous and solvent samples. Polydisc HD (Heavy Duty) is available in 5.0 and 10.0 μm retention ratings.
Features and Benefits
Applications: Large volume sample preparation
Features and Benefits
- All polypropylene unit for aqueous and solvent samples
- Broad solvent compatibility
Applications: Large volume sample preparation
Features and Benefits
- In-line, hose-connected filter with up to 1000 mL capacity
- High flow filter with durable all-polypropylene construction
- Broad aqueous and solvent compatibility
- 99% liquid retention rating
- Available in 5 and 10 µm pore size
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service