WHA185303750
Whatman® quartz QM-H filter discs
white, air sampling, 430 μm thick, 50 ea, 37 mm diam
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
NACRES:
NB.24
Recommended Products
Product Name
Whatman® quartz filter, Grade QM-H, circles, diam. 37 mm, pack of 50
material
circles
quartz
sterility
non-sterile
feature
binder: no
packaging
pack of 50
manufacturer/tradename
Whatman 1853-037-50
diam.
37 mm
thickness
430 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Whatman QM-H from Cytiva is a pure quartz fiber filter for use in testing acidic gases, stacks, flues, and aerosols. Whatman QM-H has low heavy metal content so is well-suited for heavy metals analysis.
Features and Benefits
- High stability up to 900°C
- High filtration efficiency
- Binder-free
- Minimal reactivity with biological or chemical components
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service