WHA1823915
Whatman® glass microfiber filters, Grade GF/D
sheets, L × W 460 mm × 570
Synonym(s):
Z752983
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
NACRES:
NB.24
Recommended Products
material
borosilicate glass
sheets
packaging
pk of 25
manufacturer/tradename
Whatman 1823-915
Whatman Article No. 28418421 (US reference)
L × W
460 mm × 570
thickness
0.67 mm
pore size
2.7 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Cytiva′s Whatman Grade GF/D fine membrane filters are thick and offer good loading capacity. GF/D can also function as a prefilter when used with GF/B, and it comes in many sizes to fit most filter holders.
Fine membrane prefilter benefits
Whatman Grade GF/D from Cytiva′s business is a membrane prefilter that provides protection for membranes with fine retention. The filter can be used with Whatman Grade GF/B filters to provide efficient membrane protection, especially during liquid scintillation counting.
Fine membrane prefilter benefits
Whatman Grade GF/D from Cytiva′s business is a membrane prefilter that provides protection for membranes with fine retention. The filter can be used with Whatman Grade GF/B filters to provide efficient membrane protection, especially during liquid scintillation counting.
Features and Benefits
- Thick filter media for increased loading capacity
- Nominal particle retention of 2.7 µm
- Can be used as a fine membrane prefilter
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service