WHA1822100
Whatman® glass microfiber grade GF/C filter discs 1.2 μm pore size
white, binder free, 0.26 mm thick, 100 ea, 100 mm diam
Synonym(s):
Z740934, glass fiber filters, glass microfiber filters
About This Item
Recommended Products
Product Name
Whatman® glass microfiber filters, binder free, Grade GF/C, Grade GF/C circles, 100 mm, 100/pk
material
borosilicate glass
circles
description
GF/C grade: medium to fast, high loading
packaging
pack of 100
manufacturer/tradename
Whatman 1822-100
Whatman Article No. 28418385 (US reference)
diam.
100 mm
thickness
0.26 mm
pore size
1.2 μm
suitability
suitable for (collection of suspended solids in potable water and natural and industrial wastes)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Cytiva’ Whatman Filter Paper grade GF/C glass filters offer fine particle retention, good flow rate and loading capacity. GF/C filter papers support total suspended solids analysis.
Features and Benefits
- Widely used as a total suspended solids filter for applications testing both potable water and waste water.
- Widely used as a total suspended solids filter for applications testing both potable water and waste water.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service