WHA1452110
Whatman® quantitative filter paper, hardened low-ash, Grade 52
circles, diam. 110 mm, pack of 100
Synonym(s):
Z241849
About This Item
Recommended Products
material
circles
cotton filters (high-quality cotton linters)
packaging
pack of 100
manufacturer/tradename
Whatman 1452-110
Whatman Article No. 28418102 (US reference)
parameter
235 sec/100 mL speed (Herzberg)
7 psi wet burst
diam.
110 mm
thickness
175 μm
ash
≤0.015%
pore size
7 μm (Particle retention)
basis weight
101 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Grade 52: 7 μm (medium filter paper)
The general purpose hardened filter paper with medium retention and flow rate. Very hard surface.
Features and Benefits
- Manufactured from high-quality cotton linters and treated to remove trace metals
- High wet-strength and chemical resistance
- Nominal particle retention of 7 µm
- Medium flow rate (Herzberg filtration speed 235 s)
- High purity (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnel applications
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service