WHA1440090
Whatman® quantitative filter paper, ashless, Grade 40
circles, diam. 90 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z241261, filter papers, paper filter
About This Item
Recommended Products
material
circles
cotton filters (high-quality cotton linters)
packaging
pack of 100
manufacturer/tradename
Whatman 1440-090
Whatman Article No. 28417992 (US reference)
parameter
0.29 psi wet burst
340 sec/100 mL speed (Herzberg)
diam.
90 mm
thickness
210 μm
ash
≤0.007%
pore size
8 μm (Particle retention)
basis weight
95 g/m2
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- High-purity filters contain 0.007% maximum ash content
- Medium nominal particle retention rating of 8 µm
- Medium filtration speed (Herzberg 340 s)
- Particularly useful for gravimetric analysis
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service