WHA1213185
Whatman® prepleated qualitative filter paper, Grade 113V, creped
circles, diam. 185 mm, pack of 100
Synonym(s):
Z240990, filter paper, filter papers, paper filter
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1213-185
Whatman Article No. 28417922 (US reference)
parameter
28 sec/100 mL speed (Herzberg)
9 psi wet burst
diam.
185 mm
thickness
420 μm
ash
≤0.06%
pore size
30 μm (Particle retention)
basis weight
125 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Note: Grade 113V is strengthened with chemically stable resin. However, these paper filters do contain nitrogen and should therefore not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.
Wet-strengthened creped filter paper
Creped filter paper, which has a rough surface, is designed to increase loading capacity. Fluted (pre-pleated) paper filters eliminate the need to quadrant-fold circles in repetitive or multiple analyses.
Whatman Grade 113V paper filters from Cytiva′s business are further strengthened with chemically stable resin that increases wet-strength without introducing significant impurities to the filtrate. Strengthening the paper expands the range of sample types that can be separated in a conical filter funnel.
Features and Benefits
- Extremely Fast filtration (Herzberg 28s)
- Wet-strengthened with chemically stable resin
- Retention of coarse particles: nominal particle retention rating of 30 µm
- Creped filter paper supports high loading capacity
- Fluted (pre-pleated) for easy use in applications involving a conical filter funnel
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service