WHA10401721
Whatman® mixed cellulose ester ME 24 filter discs 0.2 μm pore size
white (no grid), hydrophilic, nonsterile, interleaving paper, 50 EA, 50 ea, 100 mm diam
Synonym(s):
Z750263
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
NACRES:
NB.24
Recommended Products
Product Name
Whatman® membrane filters mixed cellulose ester, ME24, diam. 100 mm, pore size 0.2 μm
packaging
pk of 50
manufacturer/tradename
Whatman 10401721
Whatman Article No. 28415046 (US reference)
diam.
100 mm
pore size
0.2 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- Plain and gridded options for ease of colony and cell counting methods
- Supports visual enumeration of bacteria
- Appropriate for bacterial culturing, including E. coli culturing
- Biologically inert with good thermal stability
- Uniform microporous structure results in high flow rates when used for filtering
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service