WHA10347523
Whatman® qualitative filter paper for technical use, Grade Shark Skin®, creped
circles, diam. 385 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z146455, filter papers
About This Item
Recommended Products
material
cellulose filters (super-refined)
circles
packaging
pack of 100
manufacturer/tradename
Whatman 10347523
Whatman Article No. 28414652 (US reference)
parameter
77.5 sec/100 mL speed (Herzberg)
diam.
385 mm
thickness
170 μm
pore size
8-12 μm (Particle retention)
basis weight
44 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Purification of edible oils, beverages, and cocoa butter for food and cosmetic uses. Reducing impurities lowers the amounts of reactants and increases the efficiency of the oil, which minimizes production costs and helps to ensure regulatory compliance.
- Removal of suspended solids for purification of electroplating baths
- Protective paper for filter press cloths
- Very thin with high wet strength: enables handling when wet; allows use under pressure; provides durability and structural support in aqueous filtration
- Creped filter paper: has enlarged surface area that reduces duration of filtration and allows more stretch and flexibility
- Durable: resistant to weak acids and bases
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service