Skip to Content
Merck
All Photos(1)

Key Documents

WHA10345576

Whatman® Seed testing paper

Grade 3236, pleated strips grey, includes wrapping strips, L × W 110 mm × 20 mm

Synonym(s):

Z749745

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose
rectangular (pleated strips)

feature

Grade 3236

packaging

pk of 1000

manufacturer/tradename

Whatman 10345576
Whatman Article No. 28414636 (US reference)

L × W

110 mm × 20 mm

basis weight

110 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Owing to their extremely high purity Whatman seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances which could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.

The better contrast of the color seed testing papers makes evaluation easier, particularly for seeds with fine white rootlets or under artificial light. This makes work easier, improves the results and saves time. The dyes which we use have been thoroughly investigated and have no influence on the growth of the seeds.

Features and Benefits

  • Grade 3236 pleated strips for seed testing.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service