Skip to Content
Merck
All Photos(1)

Key Documents

WHA10331451

Whatman® prepleated qualitative filter paper for technical use, Grade 520a 1/2, creped

circles, diam. 240 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z696064, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

Pricing and availability is not currently available.

material

cellulose filters (super-refined)
circles

packaging

pack of 100

manufacturer/tradename

Whatman 10331451
Whatman Article No. 28414445 (US reference)

parameter

17.5 sec/100 mL speed (Herzberg)

diam.

240 mm

thickness

300 μm

pore size

15-18 μm (Particle retention)

basis weight

90 g/m2

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
WHA10331551WHA10331456WHA10331556
pore size

15-18 μm (Particle retention)

pore size

20 μm (max.)

pore size

15-18 μm (Particle retention)

pore size

20 μm (max.)

diam.

240 mm

diam.

240 mm

diam.

500 mm

diam.

500 mm

material

cellulose filters (super-refined), circles

material

cellulose filters (super-refined), circles

material

cellulose filters (super-refined), circles

material

cellulose filters (super-refined), circles

parameter

17.5 sec/100 mL speed (Herzberg)

parameter

28 sec/100 mL speed (Herzberg)

parameter

17.5 sec/100 mL speed (Herzberg)

parameter

28 sec/100 mL speed (Herzberg)

packaging

pack of 100

packaging

pack of 50

packaging

pack of 100

packaging

pack of 50

General description

A thin paper with great wet strength and a very high flow rate. Frequently used in technical applications such as the filtration of viscous liquids and emulsions (e.g., sweetened juices, spirits and syrups, resin solutions, oils, or plant extracts). Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles.

Features and Benefits

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service