WHA10300145
Whatman® prepleated quantitative filter paper, ashless, Grade 589/2 1/2 white ribbon
circles, diam. 150 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, White ribbon filter, Z695424, paper filter
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 10300145
Whatman Article No. 28414123 (US reference)
parameter
70 sec/100 mL speed (Herzberg)
diam.
150 mm
thickness
180 μm
ash
≤0.01%
pore size
4-12 μm (Particle retention)
basis weight
85 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Ashless: 0.007% ash maximum for Grades 40 to 44 and a maximum of 0.01% for the 589 Grades-very pure filters suitable for a wide range of critical analytical filtration procedures.
Hardened low ash: 0.015% ash maximum-treated with a strong acid to remove trace metals and produce high wet strength and chemical resistance. These filters are particularly suitable for Büchner filtration where the tough smooth surface of the filter makes it easy to recover precipitates.
Hardened ashless: 0.006% ash maximum-acid hardened to give high wet strength and chemical resistance with extremely low ash content. The tough surface makes these filters suitable for a wide range of critical filtration procedures.
Grade 589/2 ½ : 4-12 μm (medium fast filter paper)
′White Ribbon Filter′, prepleated ashless standard filter paper for medium fine precipitates (class 2b acc. to DIN 53 135) offering medium filtration speed. Applied in a variety of routine methods in quantitative analysis, e.g., determination of the sand content in foodstuffs; determination of the grade of flour; or analysis of aqueous suspensions in the paper industry.
Features and Benefits
- High purity (< 0.01% ash)
- Retention of medium fine precipitates, such as grains of sand
- Herzberg filtration speed of 140 s*
- White ribbon filter
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service