SYNF891410
Synthware™ reaction tube with glass stopcock
10 mL, joint: ST/NS 14/20
Synonym(s):
Synthware F891410
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
colorless tube
glass tube
Joint
joint: ST/NS14/20
sterility
non-sterile
feature
graduations: no
Push fit
packaging
pack of 1 ea
manufacturer/tradename
Synthware F891410
capacity
10 mL
10 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With an outer joint and 2 mm glass stopcock having a constant pressure retention device.
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service