SYNF661425
Synthware™ Erlenmeyer flask
capacity 25 mL, joint: ST/NS 14/20
Synonym(s):
Synthware F661425, glass conical flask
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.51
material
flat bottom
glass flask
Joint
joint neck14/20
joint: ST/NS14/20
sterility
non-sterile
feature
without cap
packaging
pkg of 1 ea
manufacturer/tradename
Synthware F661425
capacity
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
With joint. Stopper is not supplied. All sizes including 1L flasks are hand-blown from tubing to ensure heavy and uniform wall.
Other Notes
Browse all Erlenmeyer flasks
Legal Information
Synthware is a trademark of Kemtech America Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service