SYNF364019M
Synthware™ Buchner funnel with inner joint
60 mL, joint: ST/NS 19/22, frit O.D. 40 mm, porosity: medium
Synonym(s):
Synthware F364019M, glass filter funnel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.51
Recommended Products
Joint
joint: ST/NS19/22
packaging
pkg of 1 ea
manufacturer/tradename
Synthware F364019M
capacity
60 mL
60 mL
frit O.D.
40 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Not recommended for filtration where pressure would exceed 15psi.
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service