SYNF362024M
Synthware™ Buchner funnel with inner joint
15 mL, joint: ST/NS 24/40, frit O.D. 20 mm, porosity: medium
Synonym(s):
Synthware F362024M, glass filter funnel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.51
Recommended Products
Joint
joint: ST/NS24/40
packaging
pkg of 1 ea
manufacturer/tradename
Synthware F362024M
capacity
15 mL
15 mL
frit O.D.
20 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Not recommended for filtration where pressure would exceed 15psi.
Legal Information
Synthware is a trademark of Kemtech America Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service