SYNC624300
Synthware™ Allihn condenser
joint: ST/NS 24/40, jacket L 300 mm, hose size 10 mm
Synonym(s):
Synthware C624300, straight condenser
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.51
Recommended Products
Joint
joint: ST/NS24/40
packaging
pkg of 1 ea
manufacturer/tradename
Synthware C624300
hose size
10 mm
jacket L
300 mm
Looking for similar products? Visit Product Comparison Guide
Legal Information
Synthware is a trademark of Kemtech America Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service