SYNC373220
Synthware™ chromatography column with reservoir and PTFE stopcock
500 mL, top joint: ST/NS 24/40, I.D. × L 26.0 mm × 203 mm
Synonym(s):
Synthware C373220, glass chromatograpy column
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23151816
NACRES:
NB.51
Recommended Products
Joint
joint: ST/NS top24/40
grade
for chromatography
packaging
pkg of 1 ea
manufacturer/tradename
Synthware C373220
technique(s)
HPLC: suitable
I.D. × L
26.0 mm × 203 mm
capacity
500 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With 24/40 outer joint at top. All Synthware columns are heavy wall designed to increase safety.
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service