Skip to Content
Merck
All Photos(1)

Key Documents

SLW443047N

Pyrex® Separating funnel, Gilson style with PTFE key

250 mL

Synonym(s):

Pyrex, SciLabware 443047N

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

material

PTFE key
glass stopper (hollow)

Joint

joint stopper24/29

manufacturer/tradename

443047N
SciLabware

capacity

250 mL
250 mL

stopcock bore

2.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Gilson style separating funnel with long delivery stem for good control of the liquid/liquid interface
  • With interchangeable PTFE key for grease free performance
  • Supplied with hollow glass stopper

Features and Benefits

• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• Gilson style separating funnel with long delivery stem for good control of the liquid/liquid interface• With interchangeable PTFE stopcock key• Supplied with hollow glass stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service