Skip to Content

End of year dates: Orders must be billed by 05/12. Merck Mexico will be closed from 18/12 to 02/01.

Merck
All Photos(1)

Key Documents

SLW3660/04M

Pyrex® Gooch crucible

30 mL, disc diam. 30 mm, porosity grade 2

Synonym(s):

Pyrex, SciLabware 3660/04M

Sign Into View Organizational & Contract Pricing

Select a Size

20 μG
MXP 5,935.00
50 μG
MXP 10,600.00

MXP 5,935.00


Availability

Estimated to ship onFebruary 26, 2025



Select a Size

Change View
20 μG
MXP 5,935.00
50 μG
MXP 10,600.00

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

MXP 5,935.00


Availability

Estimated to ship onFebruary 26, 2025


material

borosilicate glass

manufacturer/tradename

3660/04M
SciLabware

disc diam.

30 mm

pore size

grade 2 porosity

capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
SLW3660/08MSLW3660/06MSLW3650/08M
manufacturer/tradename

3660/04M, SciLabware

manufacturer/tradename

3660/08M, SciLabware

manufacturer/tradename

3660/06M, SciLabware

manufacturer/tradename

3650/08M, SciLabware

capacity

30 mL

capacity

30 mL

capacity

30 mL

capacity

10 mL

pore size

grade 2 porosity

pore size

grade 4 porosity

pore size

grade 3 porosity

pore size

grade 4 porosity

disc diam.

30 mm

disc diam.

30 mm

disc diam.

30 mm

disc diam.

20 mm

General description

  • Ideal for drying precipitates to constant mass at 110 deg. C
  • Also suitable for ignition work up to 450 deg. C (see safety notice)
  • With integral glass sintered disc
  • Manufactured from chemically resistant Pyrex borosilicate glass

Features and Benefits

• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• Sintered glass filter discs comply with ISO 4793• Ideal for drying precipitates to constant mass at 110°C• Also suitable for ignition work up to 450°C (see safety notice below)

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service