Skip to Content
Merck

SLW3295/16AS

Pyrex® Burettes, class AS with PTFE key

50 mL

Synonym(s):

Pyrex, SciLabware 3295/16AS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

Pricing and availability is not currently available.

material

PTFE key

feature

graduations 0.10 mL

manufacturer/tradename

3295/16AS
SciLabware

L

820 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385
  • Manufactured from precision-bore tubing (borosilicate glass) for high accuracy
  • Each burette has a +30s waiting time before final reading can be taken
  • Graduations in white enamel for increased visibility with dark solutions
  • Grease-free interchangeable PTFE key with 1.5mm bore

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service