SLW2190/06M
Pyrex® Separating funnel, conical, PTFE key
500 mL
Synonym(s):
Pyrex, SciLabware 2190/06M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
material
PTFE key
conical
Joint
joint stopper24/29
manufacturer/tradename
2190/06M
SciLabware
capacity
500 mL
500 mL
stopcock bore
4.0 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies to ISO 4800, Type 1
- Manufactured from chemically resistant Pyrex borosilicate glass
- With interchangeable PTFE key
- Supplied with both polyethylene and glass stoppers
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service