SLW2140/10M
Pyrex® Filter funnel, short stem
top O.D. 105 mm
Synonym(s):
Pyrex, SciLabware 2140/10M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
borosilicate glass
description
fits filter diam. 150 - 185 mm
feature
short stem
manufacturer/tradename
2140/10M
SciLabware
filter diam.
150—180 mm
stem L
106 mm
stem O.D.
10 mm
top O.D.
105 mm
Looking for similar products? Visit Product Comparison Guide
General description
- With 60 deg. bowl angle for precise fitting of filter paper
- Manufactured from chemical and heat resistant Pyrex borosilicate glass
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service