SLW1622/04M
Pyrex® Test tubes, without rim, medium wall
6 mL
Synonym(s):
Pyrex, SciLabware 1622/04M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.11
Recommended Products
material
borosilicate glass tube
colorless tube
straight neck
sterility
non-sterile
feature
graduations: no
Push fit
manufacturer/tradename
SciLabware 1622/04M
O.D. × L
12 mm × 75 mm
capacity
6 mL
6 mL
tube diam.
12 mm
wall thickness
1.0 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Conforms to ISO 4142
- High quality test tubes designed and constructed for optimum performance
- Manufactured from Pyrex borosilicate glass which gives superior performance to neutral borosilicate and soda-lime glass
- Allows use at high temperatures - up to 500°C
- Ideal for microbiology culture work
- Excellent resistance to chemical attack
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service