SLW1516/12RED
Pyrex® Media-Lab Bottles, with high temperature cap and pouring ring, with printed trace code
capacity 2000 mL
Synonym(s):
Pyrex, SciLabware 1516/12RED
About This Item
Recommended Products
material
PTFE seal
borosilicate glass bottle
red polyester cap (high temperature thermoplastic)
round bottle
white graduation
Joint
Joints threaded neck (GL45)
sterility
non-sterile
feature
graduations
with cap
with pouring ring
with printed trace code
packaging
pack of 10 ea
manufacturer/tradename
SciLabware 1516/12RED
capacity
2000 mL
diam. × H
136 mm × 260 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Bottles complete with thermoplastic polyester cap, PTFE sealing disc and pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download from www.scilabware.com
- Withstands hot air sterilisation up to 180 deg. C
- PTFE sealing disc resists chemical attack
- White graduations and marking spot
- Manufactured from temperature and chemically resistant borosilicate glass
Features and Benefits
- Bottles complete with thermoplastic Polybutylene terephthalate (PBT) cap, PTFE cap liner and pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate
- Withstands hot air sterilisation up to 180 °C
- PTFE cap liner resists chemical attack
- White graduations and marking spot
- Manufactured from temperature and chemically resistant borosilicate glass
- The 25 ml size bottle features a glass lip and does not require a pouring ring.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service