Skip to Content
Merck
All Photos(1)

Key Documents

SLW1516/01D

Pyrex® Media-Lab Bottles, with cap and pouring ring, with printed trace code

capacity 25 mL

Synonym(s):

Pyrex, SciLabware 1516/01D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

borosilicate glass bottle
polypropylene cap
round bottle
white graduation

Joint

Joints threaded neck (GL25)

sterility

non-sterile

feature

graduations
with cap
with pouring ring
with printed trace code

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1516/01D

capacity

25 mL

diam. × H

36 mm × 70 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Bottles complete with polypropylene cap and drip-free pouring ring
  • Complies with ISO 4796
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com
  • Ideal for mixing and storage of culture medium
  • Sloping shoulders for smooth pouring action
  • White graduations and marking spot
  • Manufactured from temperature and chemically resistant borosilicate glass
  • For use up to 140 deg. C

Features and Benefits

  • Bottles complete with polypropylene cap and drip-free pouring ring
  • Complies with ISO 4796
  • Printed with Trace Code for downloadable batch certificate
  • Ideal for mixing and storage of culture medium
  • Sloping shoulders for smooth pouring action
  • White graduations and marking spot
  • Manufactured from temperature and chemically resistant borosilicate glass.
  • For use up to 140 °C
  • The 25 ml size bottle features a glass lip and does not require a pouring ring.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service