SLW1170/14D
Pyrex® Büchner filter with plain side arm
capacity 5000 mL
Synonym(s):
Pyrex, SciLabware 1170/14D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
Pyrex flask
flat bottom flask
Joint
joint ST/NS neck68 mm I.D.
packaging
pack of 1 ea
manufacturer/tradename
SciLabware 1170/14D
H
385 mm
body diam.
220 mm
capacity
5000 mL
neck I.D.
68 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 6556
- Büchner type flasks for vacuum filtration
- Heavy walls provide increased mechanical strength
- ′Studded′ base to minimise surface abrasion
- With integral glass side-arm to accept 9mm bore flexible tubing
Features and Benefits
• Complies with ISO 6556• Filtering flasks for vacuum filtration• Heavy walls provide increased mechanical strength• With integral glass side-arm to accept 9mm bore flexible tubing• ′Studded′ base to minimise surface abrasion• 3000 and 5000ml flasks are supplementary to ISO range.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service