NORS34007
Norell® Select Series™ 3 mm NMR tubes
frequency 400 MHz
Synonym(s):
Norell nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
SB.32
Recommended Products
material
colorless tube
glass tube
feature
neck thread push fit
packaging
pack of 5 ea
manufacturer/tradename
Norell S-3-400-7
parameter
400 MHz frequency
L
7 in.
O.D. × I.D.
3 mm × 2.4 mm
camber
±0.019 mm
concentricity
±0.007 mm
tube diam.
3 mm
wall thickness
0.58 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Manufactured out of ASTM Type 1 Class A glass, Norell Select Series NMR tubes are specifically designed for high-resolution NMR spectroscopy. The Select Series provides reliable performance for spinning or non-spinning techniques, structure determination of small molecules, or determining the 3-D structure of a membrane protein.
Legal Information
Norell is a registered trademark of Norell, Inc.
Select Series is a trademark of Norell, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service