NORS205001
Bruker Match™ tubes
O.D. × L 2.0 mm × 100 mm, volume 70 μL
Synonym(s):
precision machined NMR tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
colorless tube
feature
neck thread push fit
packaging
pack of 5 ea
manufacturer/tradename
Norell S-2.0-500-1
O.D. × L
2.0 mm × 100 mm
volume
70 μL
wall thickness
0.4 mm
color
yellow cap
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Ultra-precision machined NMR tubes for the Bruker MATCH system. Caps are color-coded by size, order separately.
Recommended sample volumes: Use 3.0 mm to 5 mm O.D. tubes for 5 mm RT probe, and 1.0 mm to 2.5 mm O.D. tubes for 3 mm Cryo-Probe. 1.0 mm size not recommended for dedicated 1 mm Bruker probe.
Recommended sample volumes: Use 3.0 mm to 5 mm O.D. tubes for 5 mm RT probe, and 1.0 mm to 2.5 mm O.D. tubes for 3 mm Cryo-Probe. 1.0 mm size not recommended for dedicated 1 mm Bruker probe.
Legal Information
Match is a trademark of Bruker Biospin Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service