NOR5X3INSB
Optimizer insert for spinner turbines
NMR tube size 3 mm , into 5 mm Bruker
Synonym(s):
NMR tube adapter
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
SB.32
Recommended Products
material
(acetal homopolymer resin)
packaging
pack of 1 ea
manufacturer/tradename
Norell 5X3INS-B
NMR tube size
3 mm , into 5 mm Bruker
Looking for similar products? Visit Product Comparison Guide
General description
Precision adapter holds 3 mm, 4 mm, and 4.25 mm NMR tube in a 5 mm spinner turbine. Does not include spinner turbine.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service