Skip to Content
Merck
All Photos(1)

Key Documents

NOR10018

Norell® Standard Series 10 mm NMR tubes

frequency 200 MHz, L 8 in.

Synonym(s):

Norell nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube
glass tube

feature

neck thread push fit

packaging

pack of 100 ea

manufacturer/tradename

Norell 1001-8

parameter

200 MHz frequency

L

8 in.

O.D. × I.D.

10 mm × 8.76 mm

tube diam.

10 mm

wall thickness

1.24 mm

Looking for similar products? Visit Product Comparison Guide

General description

Disposable. Camber and concentricity are nominal.
The Norell Standard Series NMR tubes are redesigned to eliminate tube wall and bottom variations. This improves shimming times and sample reproducibility. Manufactured out of ASTM Type 1 Class B glass, or commonly referred to as N-51A, these NMR tubes are designed for auto-sampling systems and high-throughput NMR spectroscopy.

Legal Information

Norell is a registered trademark of Norell, Inc.
Standard Series is a trademark of Norell, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service