KN8973000000
Kontes® NMR tubes 10 mm diam., disposable grade
frequency 100 MHz, L 7 in.
Synonym(s):
897300-0000
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
borosilicate glass tube
colorless tube
flat bottom
feature
neck thread push fit
manufacturer/tradename
Kimble® 897300-0000
parameter
100 MHz frequency
L
7 in.
tube diam.
10 mm
wall thickness
0.38 mm
Looking for similar products? Visit Product Comparison Guide
General description
10 mm flat bottom disposable tubes are manufactured from N-51A borosilicate glass. Wall thickness for these tubes is 0.015 in.
Supplied without caps. All tubes supplied in packs of 50.
Supplied without caps. All tubes supplied in packs of 50.
Features and Benefits
- Manufactured from borosilicate glass 5.1
- Caps not included
- OD 10 mm
- Wall thickness 0.381 mm
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service