KN8971937100
Kontes® NMR tubes 5 mm diam., disposable N-51A glass
frequency 100 MHz, L 7 in., pack of 100 ea
Synonym(s):
5 mm NMR Tubes, 897193-7100, Disposable NMR Tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
borosilicate glass tube
colorless tube
feature
neck thread push fit
caps included but not attached
packaging
pack of 100 ea
manufacturer/tradename
Kimble® 897193-7100
parameter
100 MHz frequency
L
7 in.
tube diam.
5 mm
wall thickness
0.38 mm
Looking for similar products? Visit Product Comparison Guide
General description
Nuclear magnetic resonance (NMR) spectroscopy, a spectroscopic method used to explain the structure of molecules and compounds can also help to determine the concentration and dynamics of molecules. This analytical method necessitates particularly precise tubes with a constant diameter, uniform wall thickness, and excellent straightness throughout the tube. Kontes® NMR 5 mm disposable tubes are made from N-51A borosilicate glass 3.3. It is provided with polyethylene caps however not attached.
Features and Benefits
• Manufactured from borosilicate glass 3.3• Polyethylene caps included but not attached• OD 5 mm• Wall thickness 0.381 mm
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service