KN8971200008
Kontes® NMR tubes 5 mm diam., thrift N-51A glass
frequency 200 MHz, L × camber × concentricity 8 in. × 15 μm × 51 μm
Synonym(s):
897120-0008
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
borosilicate glass tube
colorless tube
feature
neck thread push fit
manufacturer/tradename
Kimble® 897120-0008
parameter
200 MHz frequency
L × camber × concentricity
8 in. × 15 μm × 51 μm
tube diam.
5 mm
wall thickness
0.38 mm
Looking for similar products? Visit Product Comparison Guide
General description
5 mm thrift tubes are manufactured from N-51A borosilicate glass. Wall thickness for these tubes is 0.38 mm.
Caps are attached. All tubes supplied in packs of 5.
Caps are attached. All tubes supplied in packs of 5.
Features and Benefits
- Manufactured from borosilicate glass 5.1
- Attached polyethylene caps
- OD 5 mm
- Wall thickness 38 mm (0.01475 in.)
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service