GF93920643
Polyvinylidenefluoride
(PVDF), film, thickness 1 mm, size 150 × 150 mm
Synonym(s):
FV301490
About This Item
Recommended Products
form
film
manufacturer/tradename
Goodfellow 939-206-43
size
150 × 150 mm
thickness
1 mm
1 of 4
This Item | GF00974572 | GF06407793 | GF01969443 |
---|---|---|---|
1 mm | 0.01 mm | 0.01 mm | 0.0045 mm |
film | film | film | film |
150 × 150 mm | 50 × 50 mm | 25 × 25 mm | - |
General description
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service