GF33357326
Stainless steel - AISI 420
sheet, Fe 86.7%/Cr13.0%/C 0.3%, thickness 1.5 mm, size 100 × 100 mm
Synonym(s):
FK113100
About This Item
Recommended Products
form
sheet
manufacturer/tradename
Goodfellow 333-573-26
size
100 × 100 mm
thickness
1.5 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | GF32240135 | GF93838720 | GF89694781 |
---|---|---|---|
Goodfellow 333-573-26 | Goodfellow 322-401-35 | Goodfellow 938-387-20 | Goodfellow 896-947-81 |
100 × 100 mm | 50 × 50 mm | 200 × 200 mm | 90 × 90 mm |
1.5 mm | 1.5 mm | 1.5 mm | 2.0 mm |
General description
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service